Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 54C 5416 SKT RECP LINE

  • Mfr # MS3101A3222SRES

  • Zoro # G407689232


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Shielding
Yes
Contact Mating Life
100
Operating Voltage DC
250
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101A3222SRES
Zoro #
G407689232
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Amperage Rating
13A
Shielding
Yes
Contact Mating Life
100
Operating Voltage DC
250
Contact Plating
Silver
Insert Rotation/Keying
Normal
Insert Arrangement
32-22
Connector Style
Receptacle
Endbell Type
Threaded - UNEF - Ext
Sealing
IP65
Specification
MIL-DTL-5015
Mounting Type
Cable
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
A
Orientation
Straight
Termination Method
Crimp
No. of Contacts
54
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Connector Type
Circular
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.