
ER 5C 20 312 SKT RECP BOX
Mfr # 7506923201S
Zoro # G807499691
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Contact Size
3#12, 2#0
Connector Style
Receptacle
Insert Arrangement
32-1
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506923201S
Zoro #
G807499691
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 2#0
Details
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
32-1
Contact Style
Socket
No. of Contacts
5
Amperage Rating
13A & 46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.