Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 312 20 SKT RECP

  • Mfr # 7519023201S

  • Zoro # G107500462


product price: $102.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
5
Amperage Rating
13A & 46A
Contact Style
Socket
Contact Size
3#12, 2#0
Insert Arrangement
32-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519023201S
Zoro #
G107500462
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

No. of Contacts
5
Amperage Rating
13A & 46A
Contact Style
Socket
Insert Arrangement
32-1
Connector Style
Receptacle
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.