
ER 5C 312 24 SKT RECP
Mfr # 7519022412S
Zoro # G207495361
product price: $73.25
/eaKey Features
Connector Type
Connector Circular
Contact Size
3#12, 2#4
No. of Contacts
5
Amperage Rating
13A & 46A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7519022412S
Zoro #
G207495361
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 2#4
Details
Connector Type
Connector Circular
No. of Contacts
5
Amperage Rating
13A & 46A
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Pin/Socket
Specification
MIL-DTL-5015 Type
Insert Arrangement
24-12
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.