
Pin & Sleeve Receptacle, 23 A, 5 Pole, Screw Terminals Wire Connection Type (Discontinued)
- Mfr # MS3102E1811PX
- Zoro # G407174011
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102E1811PX
Zoro #
G407174011
UPC #
-
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
23 A
Number of Poles
5
IP Rating
IP67
Wire Connection Type
Screw Terminals
Standards
MIL-DTL-5015
Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.