Zoro Homepage

ER 5C 512 PIN RECP WALL

  • Mfr # 1006931811P

  • Zoro # G707557408


product price: $15.85
/ea

Key Features

Contact Size
5#12
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Operating Voltage DC
700
Insert Arrangement
18-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006931811P
Zoro #
G707557408
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage AC V RMS Max
500
No. of Contacts
5
Operating Voltage DC
700
Insert Arrangement
18-11
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.