Zoro Homepage

ER 5C 512 SKT PLUG

  • Mfr # 7519061811S

  • Zoro # G907504929


product price: $71.79
/ea

Key Features

Contact Size
5#12
Contact Style
Pin/Socket
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7519061811S
Zoro #
G907504929
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Contact Style
Pin/Socket
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Connector Style
Plug
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Amperage Rating
13A & 46A
Insert Arrangement
18-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.