Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516 PIN RECP LINE

  • Mfr # MS3101E1820S

  • Zoro # G707559358


product price: $56.59
/ea

Key Features

Endbell Type
Cable Clamp
Orientation
Straight
Sealing
IP67
Service Rating
A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101E1820S
Zoro #
G707559358
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Endbell Type
Cable Clamp
Orientation
Straight
Sealing
IP67
Service Rating
A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Mating Life
100
Specification
MIL-DTL-5015
Insert Arrangement
18-20
Amperage Rating
13A
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage DC
1250
Connector Type
Circular
Insert Rotation/Keying
Normal
Mounting Type
Cable
No. of Contacts
5
Contacts Supplied
Yes
Insert Material
Neoprene
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.