Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516 SKT PLUG

  • Mfr # MS3106A1820SRES

  • Zoro # G507508075


product price: $31.99
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A1820SRES
Zoro #
G507508075
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Orientation
Straight
Connector Style
Plug
Mounting Type
Cable
Shell Color
Olive Drab
No. of Contacts
5
Contacts Supplied
Yes
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Termination Method
Crimp
Service Rating
A
Operating Voltage DC
1250
Shielding
Yes
Contact Mating Life
100
Contact Material
Copper Alloy
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A
Specification
MIL-DTL-5015
Sealing
IP65
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.