
ER 5C 516 SKT PLUG
Mfr # MS3108E1820S
Zoro # G207508108
product price: $80.25
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS3108E1820S
Zoro #
G207508108
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Termination Method
Crimp
Insert Arrangement
18-20
Contact Style
Pin
Amperage Rating
13A
Connector Style
Plug
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.