Zoro Homepage

ER 5C 516 SKT PLUG

  • Mfr # MS3108E1820SW

  • Zoro # G407508120


product price: $72.99
/ea

Key Features

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Contact Size
5#16
Insert Arrangement
18-20
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3108E1820SW
Zoro #
G407508120
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-20
Operating Voltage DC
1250
Contact Style
Pin
Mounting Type
Cable
Connector Style
Plug
Termination Method
Crimp
No. of Contacts
5
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.