Zoro Homepage

ER 5C 516 SKT RECP

  • Mfr # 7506911820S

  • Zoro # G607500771


product price: $57.75
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
1250
Connector Style
Receptacle
Termination Method
Crimp
Contact Size
5#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506911820S
Zoro #
G607500771
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Style
Pin
Operating Voltage DC
1250
Connector Style
Receptacle
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Amperage Rating
13A
Insert Arrangement
18-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.