Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 5C 516 SKT RECP

  • Mfr # MS3102E1820SX

  • Zoro # G307500521


product price: $18.99
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E1820SX
Zoro #
G307500521
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Connector Type
Circular
Shielding
Yes
Rotation Angle
180
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
1250
Contact Mating Life
100
Contact Plating
Silver
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Sealing
IP67
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
No. of Contacts
5
Insert Rotation/Keying
X
Insert Arrangement
18-20
Service Rating
A
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.