Zoro Homepage

ER 5C 516S PIN POTTING PLUG

  • Mfr # MS2518316S8P

  • Zoro # G407551874


product price: $31.99
/ea

Key Features

Mounting Type
Cable
Contact Size
5#16S
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS2518316S8P
Zoro #
G407551874
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
700
No. of Contacts
5
Connector Style
Plug
Insert Arrangement
16S-8
Amperage Rating
13A
Contact Style
Pin
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.