Zoro Homepage

ER 6C 116 512 PIN RECP

  • Mfr # 7547422017P

  • Zoro # G707555350


product price: $25.85
/ea

Key Features

Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547422017P
Zoro #
G707555350
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 5#12

Details

Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
13A & 23A
Insert Arrangement
20-17
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.