Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 116 512 PIN RECP

  • Mfr # MS3100A2017P

  • Zoro # G707555244


product price: $33.15
/ea

Key Features

Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Insert Rotation/Keying
Normal
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2017P
Zoro #
G707555244
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16, 5#12

Details

Orientation
Straight
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Insert Rotation/Keying
Normal
Amperage Rating
13A & 23A
Contacts Supplied
Yes
Connector Style
Receptacle
Service Rating
A
No. of Contacts
6
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Shell Color
Olive Drab
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Termination Method
Solder
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Arrangement
20-17
Contact Mating Life
100
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Material
Brass or Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.