Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 316 38 PIN RECP BOX

  • Mfr # MS3102C2022P

  • Zoro # G307174173


product price: $24.59
/ea

Key Features

Connector Type
Circular
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C2022P
Zoro #
G307174173
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Connector Type
Circular
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Sealing
IP67
Amperage Rating
13A & 46A
Service Rating
A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
No. of Contacts
6
Contact Style
Pin
Insert Arrangement
20-22
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015
Contact Plating
Silver
Termination Method
Solder
Contacts Supplied
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.