
ER 6C 316 38 PIN RECP
Mfr # MS3100A2022P
Zoro # G207557373
product price: $32.89
/eaKey Features
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Connector Type
Connector Circular
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3100A2022P
Zoro #
G207557373
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#16, 3#8
Details
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Connector Type
Connector Circular
Connector Style
Receptacle
Specification
MIL-DTL-5015
Contact Style
Pin
Amperage Rating
13A & 46A
No. of Contacts
6
Insert Material
Neoprene
Insert Arrangement
20-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.