
ER 6C 416 212 SKT RECP
Mfr # 8006822205S
Zoro # G407500797
product price: $15.15
/eaKey Features
Operating Voltage AC V RMS Max
900
Contact Size
4#16, 2#12
Contact Style
Socket
No. of Contacts
6
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8006822205S
Zoro #
G407500797
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16, 2#12
Details
Operating Voltage AC V RMS Max
900
Contact Style
Socket
No. of Contacts
6
Insert Material
Neoprene
Amperage Rating
13A & 23A
Connector Style
Receptacle
Insert Arrangement
22-32
Operating Voltage DC
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.