Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 416 212 SKT RECP

  • Mfr # MS3102C225S

  • Zoro # G207500560


product price: $27.55
/ea

Key Features

Insert Arrangement
22-32
Amperage Rating
13A & 23A
Contact Style
Socket
No. of Contacts
6
Contact Size
4#16, 2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C225S
Zoro #
G207500560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#12

Details

Insert Arrangement
22-32
Amperage Rating
13A & 23A
Contact Style
Socket
No. of Contacts
6
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.