Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 416 28 SKT PLUG

  • Mfr # ACS06A208S025

  • Zoro # G007508261


product price: $42.45
/ea

Key Features

No. of Contacts
6
Termination Method
Solder
Insert Arrangement
20-8
Orientation
Straight
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A208S025
Zoro #
G007508261
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

No. of Contacts
6
Termination Method
Solder
Insert Arrangement
20-8
Orientation
Straight
Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Socket
Connector Style
Plug
Mounting Type
Cable
Shell Color
Black
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
20,18,16,8
Endbell Type
Gland Sealed - Cable Clamp
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Black Alloy
Insert Rotation/Keying
Normal
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.