Zoro Homepage

ER 6C 416 28 SKT RECP

  • Mfr # MS3102A208SRES

  • Zoro # G407495611


product price: $40.25
/ea

Key Features

Termination Method
Crimp
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A208SRES
Zoro #
G407495611
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Termination Method
Crimp
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Insert Arrangement
20-8
Amperage Rating
13A & 46A
No. of Contacts
6
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.