Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP

  • Mfr # 7506801812S

  • Zoro # G407498414


product price: $25.95
/ea

Key Features

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Socket
Contact Size
6#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506801812S
Zoro #
G407498414
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contact Style
Socket
Termination Method
Crimp
No. of Contacts
26
Insert Arrangement
28-6
Connector Style
Receptacle
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.