Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616 SKT RECP WALL

  • Mfr # 1006931812S

  • Zoro # G907498457


product price: $13.99
/ea

Key Features

Operating Voltage DC
700
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Contact Size
6#16
Insert Arrangement
28-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006931812S
Zoro #
G907498457
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Voltage DC
700
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-6
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
26
Termination Method
Crimp
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.