
ER 6C 616 SKT RECP WALL CRIMP
Mfr # 8506801812S
Zoro # G407498858
product price: $30.99
/eaKey Features
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Socket
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8506801812S
Zoro #
G407498858
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16
Details
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Socket
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
28-6
Operating Voltage DC
700
No. of Contacts
26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.