Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S PIN RECP

  • Mfr # 1021421406P

  • Zoro # G607558680


product price: $15.99
/ea

Key Features

Contact Size
6#16S
No. of Contacts
6
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021421406P
Zoro #
G607558680
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

No. of Contacts
6
Connector Style
Receptacle
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Contact Style
Pin
Operating Voltage DC
250
Insert Material
Neoprene
Insert Arrangement
14S-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.