Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S PIN RECP

  • Mfr # ACS01A14S6P

  • Zoro # G607558505


product price: $31.99
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Size
6#16S
Mounting Type
Cable
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS01A14S6P
Zoro #
G607558505
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Mounting Type
Cable
Insert Material
Neoprene
Service Rating
I
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Operating Voltage AC V RMS Max
1000
Contact Plating
Silver
Amperage Rating
13A
Shielding
Yes
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
No. of Contacts
6
Termination Method
Solder
Contacts Supplied
Yes
Insert Arrangement
14S-6
Contact Mating Life
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Connector Style
Receptacle
Connector Type
Circular
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.