Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S PIN RECP BOX

  • Mfr # MS3102E14S6PWPCAP

  • Zoro # G707174179


product price: $9.85
/ea

Key Features

Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Pin
Sealing
IP67
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E14S6PWPCAP
Zoro #
G707174179
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Pin
Sealing
IP67
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Operating Voltage DC
250
Amperage Rating
13A
Connector Style
Receptacle
Service Rating
I
Insert Arrangement
14S-6
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Termination Method
Solder
No. of Contacts
6
Insert Rotation/Keying
Normal
Shielding
Yes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.