
ER 6C 616S PIN RECP BOX
Mfr # SM3102R14S6P
Zoro # G007559706
product price: $12.19
/eaKey Features
Insert Arrangement
14S-6
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM3102R14S6P
Zoro #
G007559706
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16S
Details
Insert Arrangement
14S-6
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
Insert Material
Neoprene
No. of Contacts
6
Amperage Rating
13A
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.