Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S PIN RECP

  • Mfr # SG3100E14S65P

  • Zoro # G807559623


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
250
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Arrangement
14S-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3100E14S65P
Zoro #
G807559623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Operating Voltage DC
250
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Arrangement
14S-6
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-5015
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Termination Method
Solder
Thermocouple Actual
14S-6
Contact Material
Copper Alloy
No. of Contacts
6
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Thermocouple Type
T Type - Copper/Constantan
Mounting Type
Wall - Front Mount - Thru Holes
Orientation
Straight
Contact Mating Life
100
Sealing
IP67
Contact Style
Pin
Service Rating
Thermocouple
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.