Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 6C 616S SKT PLUG RTANG

  • Mfr # ACC08A14S6S025

  • Zoro # G307503096


product price: $11.65
/ea

Key Features

Contact Mating Life
500
Insert Arrangement
14S-6
Operating Voltage DC
250
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC08A14S6S025
Zoro #
G307503096
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S(Thermocouple)

Details

Contact Mating Life
500
Insert Arrangement
14S-6
Operating Voltage DC
250
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Shell Plating
Black Anodized
Grommet & Seals Material
Neoprene
Shell Color
Black
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Normal
Connector Style
Plug
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
I
No. of Contacts
4
Termination Method
Crimp
Contact Style
Socket
Orientation
Right Angle
Contact Plating
Silver
Sealing
Unsealed
Contacts Supplied
Yes
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.