Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 PIN PLUG

  • Mfr # MS3106A242PZ

  • Zoro # G507550937


product price: $53.85
/ea

Key Features

Rotation Angle
280
Contacts Supplied
Yes
Contact Material
Brass or Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A242PZ
Zoro #
G507550937
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Rotation Angle
280
Contacts Supplied
Yes
Contact Material
Brass or Copper Alloy
Shell Material
Aluminum Alloy
Connector Type
Circular
Amperage Rating
23A
Orientation
Straight
Service Rating
D
Connector Style
Plug
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Rotation/Keying
Z
Insert Arrangement
24-2
Specification
MIL-DTL-5015
Contact Mating Life
100
No. of Contacts
7
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Material
Neoprene
Shell Color
Olive Drab
Termination Method
Solder
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.