
ER 7C 712 PIN PLUG
Mfr # MS3106A242PZRES
Zoro # G807550798
product price: $53.85
/eaKey Features
Operating Voltage DC
1250
Connector Style
Plug
No. of Contacts
7
Contact Size
7#12
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106A242PZRES
Zoro #
G807550798
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#12
Details
Operating Voltage DC
1250
Connector Style
Plug
No. of Contacts
7
Contact Style
Pin
Amperage Rating
23A
Mounting Type
Cable
Insert Arrangement
24-2
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.