Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 PIN RECP BOX

  • Mfr # MS3102E242PW

  • Zoro # G607555450


product price: $37.49
/ea

Key Features

Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E242PW
Zoro #
G607555450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
D
Shielding
Yes
Contact Material
Copper Alloy
Contact Mating Life
100
Specification
MIL-DTL-5015
No. of Contacts
7
Contact Plating
Silver
Amperage Rating
23A
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Operating Voltage DC
1250
Contact Style
Pin
Grommet & Seals Material
Neoprene
Sealing
IP67
Rotation Angle
80
Termination Method
Solder
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
24-2
Shell Material
Aluminum Alloy
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.