Zoro Homepage

ER 7C 712 PIN RECP BOX

  • Mfr # MS3102E242PZ

  • Zoro # G407555476


product price: $37.49
/ea

Key Features

Contact Style
Pin
Insert Arrangement
24-2
Insert Material
Neoprene
Contact Size
7#12
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E242PZ
Zoro #
G407555476
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contact Style
Pin
Insert Arrangement
24-2
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage DC
1250
Connector Style
Receptacle
No. of Contacts
7
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.