Zoro Homepage

ER 7C 712 PIN RECP

  • Mfr # MS3102A242PRES

  • Zoro # G507554485


product price: $37.49
/ea

Key Features

No. of Contacts
7
Operating Voltage DC
1250
Insert Arrangement
24-2
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A242PRES
Zoro #
G507554485
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

No. of Contacts
7
Operating Voltage DC
1250
Insert Arrangement
24-2
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Amperage Rating
23A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.