Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP BOX

  • Mfr # 1016922015S

  • Zoro # G007171441


product price: $34.89
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
No. of Contacts
7
Contact Size
7#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016922015S
Zoro #
G007171441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Material
Neoprene
Connector Style
Receptacle
Termination Method
Crimp
No. of Contacts
7
Insert Arrangement
20-15
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.