Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP BOX

  • Mfr # MS3102A242SZ

  • Zoro # G607499440


product price: $60.45
/ea

Key Features

Insert Arrangement
24-2
Service Rating
D
Contact Mating Life
100
Shielding
Yes
Insert Rotation/Keying
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A242SZ
Zoro #
G607499440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Insert Arrangement
24-2
Service Rating
D
Contact Mating Life
100
Shielding
Yes
Insert Rotation/Keying
Z
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Rotation Angle
280
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Specification
MIL-DTL-5015
Contact Material
Brass or Copper Alloy
Orientation
Straight
Termination Method
Crimp
Connector Type
Circular
Connector Style
Receptacle
Contact Style
Socket
Amperage Rating
13A & 46A
Operating Voltage DC
1250
No. of Contacts
7
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.