Zoro Homepage

ER 7C 712 SKT RECP BOX

  • Mfr # MS3102A242SZRES

  • Zoro # G607499495


product price: $60.45
/ea

Key Features

Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Socket
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A242SZRES
Zoro #
G607499495
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Insert Material
Neoprene
Contact Style
Socket
Amperage Rating
13A & 46A
Operating Voltage DC
1250
Termination Method
Crimp
No. of Contacts
7
Insert Arrangement
24-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.