Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 712 SKT RECP BOX

  • Mfr # SG3102E2015S

  • Zoro # G407171492


product price: $30.99
/ea

Key Features

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Size
7#12
Connector Type
Circular
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3102E2015S
Zoro #
G407171492
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Contact Mating Life
100
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Style
Socket
Insert Rotation/Keying
Normal
Shielding
Yes
No. of Contacts
7
Shell Material
Aluminum Alloy
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Termination Method
Crimp
Insert Arrangement
20-15
Amperage Rating
13A & 46A
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.