Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716 SKT PLUG

  • Mfr # MS3106A2427S

  • Zoro # G507507351


product price: $49.59
/ea

Key Features

Operating Voltage AC V RMS Max
1250
Termination Method
Crimp
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Service Rating
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2427S
Zoro #
G507507351
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Operating Voltage AC V RMS Max
1250
Termination Method
Crimp
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Service Rating
E
Contact Mating Life
100
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
24-27
Contact Style
Socket
No. of Contacts
7
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage DC
1750
Connector Style
Plug
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015
Orientation
Straight
Shielding
Yes
Contact Plating
Silver
Amperage Rating
13A
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.