Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716 SKT PLUG

  • Mfr # MS3106E2427SZ

  • Zoro # G307507131


product price: $70.39
/ea

Key Features

Contact Plating
Silver
Insert Rotation/Keying
Z
Connector Type
Circular
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2427SZ
Zoro #
G307507131
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Contact Plating
Silver
Insert Rotation/Keying
Z
Connector Type
Circular
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
1750
Contact Mating Life
100
No. of Contacts
7
Endbell Type
Cable Clamp
Termination Method
Crimp
Rotation Angle
280
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
1250
Sealing
IP67
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Style
Socket
Insert Arrangement
24-27
Service Rating
E
Shell Color
Olive Drab
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Specification
MIL-DTL-5015
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.