Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716 SKT RECP BOX

  • Mfr # 1058465227S

  • Zoro # G907500549


product price: $25.65
/ea

Key Features

No. of Contacts
7
Amperage Rating
13A
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
1750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058465227S
Zoro #
G907500549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

No. of Contacts
7
Amperage Rating
13A
Termination Method
Crimp
Insert Material
Neoprene
Operating Voltage DC
1750
Insert Arrangement
24-27
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.