Zoro Homepage

ER 7C 716 SKT RECP

  • Mfr # MS3100E2427S

  • Zoro # G307500736


product price: $65.55
/ea

Key Features

Insert Arrangement
24-27
Operating Voltage DC
1750
Insert Material
Neoprene
Contact Size
7#16
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100E2427S
Zoro #
G307500736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16

Details

Insert Arrangement
24-27
Operating Voltage DC
1750
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
No. of Contacts
7
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.