Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S PIN PLUG

  • Mfr # MS2518316S1P

  • Zoro # G907555778


product price: $33.45
/ea

Key Features

Grommet & Seals Material
Neoprene
Connector Style
Plug
Contacts Supplied
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS2518316S1P
Zoro #
G907555778
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Details

Grommet & Seals Material
Neoprene
Connector Style
Plug
Contacts Supplied
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Insert Arrangement
16S-1
Sealing
IP67
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Orientation
Straight
Service Rating
A
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Mounting Type
Cable
Insert Rotation/Keying
Normal
Endbell Type
Potted
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
Connector Type
Circular
Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.