Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S PIN RECP

  • Mfr # 1058464701P

  • Zoro # G607559519


product price: $13.15
/ea

Key Features

Contact Size
7#16S
Insert Material
Neoprene
Connector Type
Connector Circular
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058464701P
Zoro #
G607559519
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16S

Details

Insert Material
Neoprene
Connector Type
Connector Circular
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Arrangement
16S-1
Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
7
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.