Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 716S SKT RECP BOX

  • Mfr # MS3102A16S1SRES

  • Zoro # G307171141


product price: $15.95
/ea

Key Features

Connector Style
Receptacle
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A16S1SRES
Zoro #
G307171141
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#16S

Details

Connector Style
Receptacle
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Sealing
IP65
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
1
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Service Rating
A
Specification
MIL-DTL-5015
Contact Mating Life
100
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Amperage Rating
13A
Contact Plating
Silver
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Insert Arrangement
16-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.