
ER 8C 112 716 SKT RECP
Mfr # 1058460908S
Zoro # G307502471
product price: $38.45
/eaKey Features
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Plug
No. of Contacts
8
Amperage Rating
13A & 23A
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1058460908S
Zoro #
G307502471
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Operating Voltage DC
1250(J) 700(all others)
Connector Style
Plug
No. of Contacts
8
Amperage Rating
13A & 23A
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
18-8
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.