
ER 8C 112 716 SKT RECP
Mfr # 9373514908S
Zoro # G107502749
product price: $39.89
/eaKey Features
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Arrangement
18-8
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9373514908S
Zoro #
G107502749
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Contact Style
Socket
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Arrangement
18-8
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
8
Mounting Type
Cable
Amperage Rating
13A & 23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.