Zoro Homepage

ER 8C 812 PIN PLUG

  • Mfr # 7506862223P

  • Zoro # G307561225


product price: $38.39
/ea

Key Features

Mounting Type
Cable
Amperage Rating
23A
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506862223P
Zoro #
G307561225
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Mounting Type
Cable
Amperage Rating
23A
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
22-23
No. of Contacts
8
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.